Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

NB4-R270 https://www.bdiexpress.com/medias/INDVGEBRGXXX-RLREND-PL-NB-ABS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYwMzd8aW1hZ2UvanBlZ3xhR0ZqTDJnM05DODRPVFkwT0RRNE5URTNNVFV3TG1wd1p3fDMzMzdjMGQwZjEzZTc4ZTY3YjM5M2I3YjM1NjdmZmQxY2Y2M2NkYmNlMmRjMDZjODkwMjkzMjI4ZDgwZmMwNWY
342369 Roller End Bearings 

SYSTEM PLAST SYSTEM PLAST

NB4-R270

Description

NB4-R270 ROLLER END BEARING ; NON-RETURNABLE ABS 2" 2EA/PAK

Bearing; Roller End; 1/2" Bore; 2.07" Outside Diameter; 1.63" Width; Plain Bearing; 2-3/8" Flange Outside Diameter; ABS

Part #

NB4-R270

BDI #
342369

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.168
EAN
0787405445499
Product Group - BDI
B04264
Product Name
Bearing
Product Type
Roller End
Rolling Element
Plain
Material
ABS
Other Features
Blind Round Bore | 2 Inch Schedule 40 Pipe
Inch - Metric
Inch
Category - BDI
Conveyor Components Roller End Bearings
Harmonized Tariff Code
8482.80.00.80
Noun
Bearing
Keyword String
Plain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
NB4-R270
Manufacturer Internal Number
NB4-R270
Weight / LBS
0.08
Long Description
Bearing; Roller End; 1/2" Bore; 2.07" Outside Diameter; 1.63" Width; Plain Bearing; 2-3/8" Flange Outside Diameter; ABS
Flange Outside Diameter
2.375 Inch | 60.325 Millimeter
Bore
0.5 Inch | 12.7 Millimeter
Outside Diameter
2.07 Inch | 52.578 Millimeter
Width
1.63 Inch | 41.402 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh