Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

11MI-05-15 https://www.bdiexpress.com/medias/INDSKFBTUNTX-MINR-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAwMDl8aW1hZ2UvanBlZ3xhR0UxTDJnNE9DOHhNREF5T0RVMU9UWTJNekV6TkM5SlRrUlRTMFpDVkZWT1ZGaGZUVWxPVWw5VFZFUmZNekF3ZURNd01DNXFjR2N8YzI3NzgwNjc4MmIxYjdmNzY5OTcxMGE0ZTVhYjg5Y2Q2M2NkYWU3YzQxNDFiZmJhYjIwN2EyZTgyMmExODU0NQ
1240042 Ball Transfer Unit 

NILOS NILOS

11MI-05-15

Description

11MI-05-15 BALL TRANSFER UNIT

Ball Transfer Unit; Stud; 4.8MM Ball Diameter; Stainless Steel Ball; 44 Lbs Max Load; 9MM Base to Ball Height; 13MM Housing Diameter; 8MM Housing Height; Stainless Steel Housing

Part #

11MI-05-15

BDI #
1240042

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.01
EAN
7316578059702
Product Group - BDI
M00134
Product Name
Ball Transfer Unit
Fitting Type
Stud
Ball Material
Stainless Steel
Maximum Load
44 Lbs
Flange Size if applicable
Not Applicable
Housing Material
Stainless Steel
Stud Thread Size
M6
Other Features
Miniature
Inch - Metric
Metric
Long Description
Ball Transfer Unit; Stud; 4.8MM Ball Diameter; Stainless Steel Ball; 44 Lbs Max Load; 9MM Base to Ball Height; 13MM Housing Diameter; 8MM Housing Height; Stainless Steel Housing
Ball Outside Diameter
0.189 Inch | 4.8 Millimeter
Stud Height if applicable
0.591 Inch | 15 Millimeter
Overall Height
0.945 Inch | 24 Millimeter
Stud Thread Length
0.591 Inch | 15 Millimeter
Housing Height
0.315 Inch | 8 Millimeter
Base to Ball Height
0.354 Inch | 9 Millimeter
Housing Diameter
0.512 Inch | 13 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh