https://www.bdiexpress.com/medias/INDSKFBTUNTX-EURO6-PRSFT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI3Njd8aW1hZ2UvanBlZ3xhR1psTDJoaU5DOHhNRGN4TVRJME56UTROekF3Tmk5SlRrUlRTMFpDVkZWT1ZGaGZSVlZTVHpaZlVGSlRSbFJmTXpBd2VETXdNQzVxY0djfDQxMGQ1ZjllZGE0NmQ3NjUxOTIwMmUzZjlmNDQ2OGE3NTcyZDM5YjkwNmI2YmZhOWY1MzA3OTQ1Yjc5ZGZhNWM
1300060
Ball Transfer Unit
NILOS
NILOS
BT 530-6-15
NILOS NILOS
Description
BT 530-6-15 BALL TRANSFER UNIT
Ball Transfer Unit; Press Fit; 30MM Ball Diameter; Stainless Steel Ball; 440 Lbs Max Load; 55 MM Dia Flange Size; 37MM Base to Ball Height; 45MM Housing Diameter; 31.2MM Housing Height; Stainless Steel Housing
Part #
BT 530-6-15
BDI #
1300060
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Ball-Transfer-Unit/BT-530-6-15/p/1300060
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.74
EAN
7316578063952
Product Group - BDI
M00134
Product Name
Ball Transfer Unit
Fitting Type
Press Fit
Ball Material
Stainless Steel
Maximum Load
440 Lbs
Flange Size if applicable
55 MM Dia
Housing Material
Stainless Steel
Other Features
Reinforced Coned Outer Ring | Shock Loading Protection
Inch - Metric
Metric
Long Description
Ball Transfer Unit; Press Fit; 30MM Ball Diameter; Stainless Steel Ball; 440 Lbs Max Load; 55 MM Dia Flange Size; 37MM Base to Ball Height; 45MM Housing Diameter; 31.2MM Housing Height; Stainless Steel Housing
Stud Thread Length
0 Inch | 0 Millimeter
Base to Ball Height
1.457 Inch | 37 Millimeter
Housing Height
1.228 Inch | 31.2 Millimeter
Ball Outside Diameter
1.181 Inch | 30 Millimeter
Stud Height if applicable
0 Inch | 0 Millimeter
Housing Diameter
1.772 Inch | 45 Millimeter
Overall Height
1.457 Inch | 37 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh