https://www.bdiexpress.com/medias/INDSKFBTUNTX-EURO0-PRSFT-4-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE1OTV8aW1hZ2UvanBlZ3xhREUyTDJnNU55OHhNREkyTXpJMU1qYzJNalkxTkM5SlRrUlRTMFpDVkZWT1ZGaGZSVlZTVHpCZlVGSlRSbFJmTkY4ek1EQjRNekF3TG1wd1p3fDViMTBkNzY4ODIyMDk0YjdjODAzN2Y5ZjgyZTc5NzVjYmFjYjVjNTcwYjVmNzM5NWM1MjQzZDFmMWU4MzM0ZDg
https://www.bdiexpress.com/medias/INDSKFBTUNTX-EURO0-PRSFT-4-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE1OTV8aW1hZ2UvanBlZ3xhREUyTDJnNU55OHhNREkyTXpJMU1qYzJNalkxTkM5SlRrUlRTMFpDVkZWT1ZGaGZSVlZTVHpCZlVGSlRSbFJmTkY4ek1EQjRNekF3TG1wd1p3fDViMTBkNzY4ODIyMDk0YjdjODAzN2Y5ZjgyZTc5NzVjYmFjYjVjNTcwYjVmNzM5NWM1MjQzZDFmMWU4MzM0ZDg
24091118
Ball Transfer Unit
SKF
SKF
BT 545-4-14
SKF SKF
Description
BT 545-4-14 BALL TRANSFER BEARING
Ball Transfer Unit; Press Fit; 53.5MM Base to Ball Height; 62MM Housing Diameter; 44.5MM Ball Outside Diameter; Nylon Ball Material; 132 Lbs Max Load; 75 MM Dia Flange Size; 44.5MM Housing Height; Steel Housing Material
Part #
BT 545-4-14
BDI #
24091118
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Material-Handling/Conveyor-Components/Ball-Transfer-Unit/BT-545-4-14/p/24091118
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0
Product Group - BDI
M00134
Product Name
Ball Transfer Unit
Fitting Type
Press Fit
Ball Material
Nylon
Maximum Load
132 Lbs
Flange Size if applicable
75 MM Dia
Housing Material
Steel
Other Features
Dirt Exit Hole | Felt Seal
Inch - Metric
Metric
Category - BDI
Conveyor Components Ball Transfer Units
Harmonized Tariff Code
8431.39.00.10
Noun
Ball Transfer Unit
Keyword String
Transfer
Manufacturer URL
https://www.skf.com
Long Description
Ball Transfer Unit; Press Fit; 53.5MM Base to Ball Height; 62MM Housing Diameter; 44.5MM Ball Outside Diameter; Nylon Ball Material; 132 Lbs Max Load; 75 MM Dia Flange Size; 44.5MM Housing Height; Steel Housing Material
Ball Outside Diameter
1.752 Inch | 44.5 Millimeter
Overall Height
2.106 Inch | 53.5 Millimeter
Base to Ball Height
2.106 Inch | 53.5 Millimeter
Housing Height
1.752 Inch | 44.5 Millimeter
Housing Diameter
2.441 Inch | 62 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


