Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

BT 810-15-13 https://www.bdiexpress.com/medias/INDSKFBTUNTX-810-PRSFT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIwNzF8aW1hZ2UvanBlZ3xhRFUwTDJnMFlpOHhNRGN4TVRJME9EUTNNREEwTmk5SlRrUlRTMFpDVkZWT1ZGaGZPREV3WDFCU1UwWlVYek13TUhnek1EQXVhbkJufGVkMDEwMjRmMTkwMTI5Yjk1M2U0N2E1MWE1NzczYWNhNTA1YjgxNmRiYmE4NTI0NDhhNjNlZTcxYmQyYjAzOTI
1300141 Ball Transfer Unit 

NILOS NILOS

BT 810-15-13

Description

M/5903876

Ball Transfer Unit; Press Fit; 15.8MM Ball Diameter; Steel Ball; Ball Up 123 Lbs Max Load; 31 MM Dia Flange Size; 21MM Base to Ball Height; 24MM Housing Diameter; 17MM Housing Height; Steel Housing

Part #

M/5903876

BDI #
1300141

Details

21.36 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 21.36 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.06
EAN
7316578047815
Product Group - BDI
M00134
Product Name
Ball Transfer Unit
Fitting Type
Press Fit
Ball Material
Steel
Maximum Load
Ball Up 123 Lbs
Flange Size if applicable
31 MM Dia
Housing Material
Steel
Other Features
Heavy Duty | High Capacity | Low Profile | Coned Outer Ring | Zinc Plated Housing
Inch - Metric
Metric
Long Description
Ball Transfer Unit; Press Fit; 15.8MM Ball Diameter; Steel Ball; Ball Up 123 Lbs Max Load; 31 MM Dia Flange Size; 21MM Base to Ball Height; 24MM Housing Diameter; 17MM Housing Height; Steel Housing
Stud Height if applicable
0 Inch | 0 Millimeter
Overall Height
0.827 Inch | 21 Millimeter
Base to Ball Height
0.827 Inch | 21 Millimeter
Housing Height
0.669 Inch | 17 Millimeter
Stud Thread Length
0 Inch | 0 Millimeter
Housing Diameter
0.945 Inch | 24 Millimeter
Ball Outside Diameter
0.622 Inch | 15.8 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh