Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

CHB18B4W https://www.bdiexpress.com/medias/INDM-GBRGXXX-HNGR-18B-WD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgyNDR8aW1hZ2UvanBlZ3xhRGswTDJnMFpDODRPVFl4TWpjNU5qZzROek0wTG1wd1p3fDgyMTI1NTA1ODA5NzE5Y2YzNDczZWQ4YTdkYzg1ZTZkYzA0YjNkNDcwZjAwNjcyYzliYTg5ZjM5YmFiYTdkNjA
606581 Screw Conveyor Hanger Bearings 

MARTIN SPROCKET & GR MARTIN SPROCKET & GR

CHB18B4W

Description

CHB18B4W HANGER BEARING ; 2" #18B/19B WOOD BRG CAP

Half Hanger Bearing; 2" Bore; Hanger Housing; Wood; Plain Bearing; 18B | 19B Hanger Type; 2 Piece Split

Part #

CHB18B4W

BDI #
606581

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

55.13 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 55.13 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
UNSPSC
31171513
Weight / Kilogram
0.136
EAN
0697950128566
Product Group - BDI
M00134
Product Name
Half Hanger Bearing
Housing Style
Hanger
Bearing Material
Wood
Rolling Element
Plain
Hanger Type
18B | 19B
Bearing Configuration
2 Piece Split
Other Features
Furnished as Bottom Cap Only
Inch - Metric
Inch
Category - BDI
Conveyor Components Hanger Bearings
Harmonized Tariff Code
8483.30.40.80
Noun
Bearing
Keyword String
Hanger
Manufacturer URL
Manufacturer Item Number
CHB18B4W
Manufacturer Internal Number
CHB18B4W
Weight / LBS
0.3
Long Description
Half Hanger Bearing; 2" Bore; Hanger Housing; Wood; Plain Bearing; 18B | 19B Hanger Type; 2 Piece Split
Bore
2 Inch | 50.8 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh