Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

CHB2164H https://www.bdiexpress.com/medias/INDM-GBRGXXX-HNGR-21-IR-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzk0MjJ8aW1hZ2UvanBlZ3xhRGcwTDJoallTODVNalkxTkRJd05ETTFORGcyTG1wd1p3fDI5MzRhNDA4YzBmNTY0NTM3YzExZmE0NDk1NjVkMDZjZTljODBlNWZjOTVmMGM2YjdlYjQ2NTQ4Yzk4YTQ4MWM
606593 Screw Conveyor Hanger Bearings 

MARTIN SPROCKET & GR MARTIN SPROCKET & GR

CHB2164H

Description

CHB2164H HANGER BEARING ; 2" BORE HARD IRON

Hanger Bearing; 2" Bore; Hanger Housing; Hard Iron; Plain Bearing; 216 | 230 | 316 Hanger Type; 2 Piece Split

Part #

CHB2164H

BDI #
606593

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

64.67 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 64.67 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
UNSPSC
31171513
Weight / Kilogram
0.636
EAN
0697950079295
Product Group - BDI
M00134
Product Name
Hanger Bearing
Housing Style
Hanger
Bearing Material
Hard Iron
Rolling Element
Plain
Hanger Type
216 | 230 | 316
Bearing Configuration
2 Piece Split
Other Features
With Oil Hole
Inch - Metric
Inch
Category - BDI
Conveyor Components Hanger Bearings
Harmonized Tariff Code
8483.30.40.80
Noun
Bearing
Keyword String
Hanger
Manufacturer URL
Manufacturer Item Number
CHB2164H
Manufacturer Internal Number
CHB2164H
Weight / LBS
1.4
Long Description
Hanger Bearing; 2" Bore; Hanger Housing; Hard Iron; Plain Bearing; 216 | 230 | 316 Hanger Type; 2 Piece Split
Bore
2 Inch | 50.8 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh