Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

CHB2204W https://www.bdiexpress.com/medias/INDM-GBRGXXX-HNGR-22-WD-300x300.jpg?context=bWFzdGVyfHJvb3R8NTU3OHxpbWFnZS9qcGVnfGFHTmpMMmd3WlM4eE1EYzJOall6TVRreU56Z3pPQzlKVGtSTkxVZENVa2RZV0ZoZlNFNUhVbDh5TWw5WFJGOHpNREI0TXpBd0xtcHdad3xhZjc1ODM2YmY2Mzc1YzU3MTg5MzBhMjA0OWQ0YTY3YzY0YWFlYTc1ZjFiNTEyY2QxYWNmMDc3NmEwNTNiMTgy
606631 Screw Conveyor Hanger Bearings 

MARTIN SPROCKET & GR MARTIN SPROCKET & GR

CHB2204W

Description

CHB2204W HANGER BEARING ; 2" BORE WOOD

Hanger Bearing; 2" Bore; Hanger Housing; Wood; Plain Bearing; 220 | 226 | 326 | 30 Hanger Type; 2 Piece Split

Part #

CHB2204W

BDI #
606631

Details

135.5 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 135.50 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
UNSPSC
31171513
Weight / Kilogram
0.113
EAN
0697950079615
Product Group - BDI
M00134
Product Name
Hanger Bearing
Housing Style
Hanger
Bearing Material
Wood
Rolling Element
Plain
Hanger Type
220 | 226 | 326 | 30
Bearing Configuration
2 Piece Split
Inch - Metric
Inch
Category - BDI
Conveyor Components Hanger Bearings
Harmonized Tariff Code
8483.30.40.80
Noun
Bearing
Keyword String
Hanger
Manufacturer URL
Manufacturer Item Number
CHB2204W
Manufacturer Internal Number
CHB2204W
Weight / LBS
0.25
Long Description
Hanger Bearing; 2" Bore; Hanger Housing; Wood; Plain Bearing; 220 | 226 | 326 | 30 Hanger Type; 2 Piece Split
Bore
2 Inch | 50.8 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh