https://www.bdiexpress.com/medias/INDM-GBRGXXX-HNGR-22-BR-300x300.jpg?context=bWFzdGVyfHJvb3R8NjcyNXxpbWFnZS9qcGVnfGFEWmxMMmczTkM4eE1EYzNNamM1T0RVek56YzFPQzlKVGtSTkxVZENVa2RZV0ZoZlNFNUhVbDh5TWw5Q1VsOHpNREI0TXpBd0xtcHdad3wzNjI5N2VlZGJkMGI2MjNhZDBiYWU4ZjU3OWJiNjZjOGFjNDkxYTEwZGRlMjA5MzI0NGEyMzU5MTIyMDI0NzUx
https://www.bdiexpress.com/medias/INDM-GBRGXXX-HNGR-22-BR-300x300.jpg?context=bWFzdGVyfHJvb3R8NjcyNXxpbWFnZS9qcGVnfGFEWmxMMmczTkM4eE1EYzNNamM1T0RVek56YzFPQzlKVGtSTkxVZENVa2RZV0ZoZlNFNUhVbDh5TWw5Q1VsOHpNREI0TXpBd0xtcHdad3wzNjI5N2VlZGJkMGI2MjNhZDBiYWU4ZjU3OWJiNjZjOGFjNDkxYTEwZGRlMjA5MzI0NGEyMzU5MTIyMDI0NzUx
606635
Screw Conveyor Hanger Bearings
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
CHB2205MBR-O
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
CHB2205MBR-O HANGER BEARING ; 2-7/16" BORE BRONZE
Hanger Bearing; 2-7/16" Bore; Hanger Housing; Bronze; Plain Bearing; 220 | 226 | 326 | 30 Hanger Type; 2 Piece Split
Part #
CHB2205MBR-O
BDI #
606635
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Screw-Conveyor-Hanger-Bearings/CHB2205MBR-O/p/606635
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171513
Weight / Kilogram
1.59
EAN
0697950079653
Product Group - BDI
M00134
Product Name
Hanger Bearing
Housing Style
Hanger
Bearing Material
Bronze
Rolling Element
Plain
Hanger Type
220 | 226 | 326 | 30
Bearing Configuration
2 Piece Split
Other Features
Oil Impregnated | With Oil Hole
Inch - Metric
Inch
Category - BDI
Conveyor Components Hanger Bearings
Harmonized Tariff Code
8483.30.40.80
Noun
Bearing
Manufacturer Item Number
CHB2205MBR-O
Manufacturer Internal Number
CHB2205MBR
Weight / LBS
3.5
Long Description
Hanger Bearing; 2-7/16" Bore; Hanger Housing; Bronze; Plain Bearing; 220 | 226 | 326 | 30 Hanger Type; 2 Piece Split
Bore
2.438 Inch | 61.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

