MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
CHB604
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
CHB604 HANGER BEARING ; 2" BORE CAST IRON
Hanger Bearing; 2" Bore; Hanger Housing; Cast Iron; Ball Bearing; 60 | 70 Hanger Type; 1 Piece Solid
Part #
CHB604
BDI #
606665
Details
737.58
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Screw-Conveyor-Hanger-Bearings/CHB604/p/606665
Your Price
$ 737.58 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171513
Weight / Kilogram
2.54
EAN
0697950079882
Product Group - BDI
M00134
Product Name
Hanger Bearing
Housing Style
Hanger
Bearing Material
Cast Iron
Rolling Element
Ball
Hanger Type
60 | 70
Bearing Configuration
1 Piece Solid
Inch - Metric
Inch
Category - BDI
Conveyor Components Hanger Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Hanger
Manufacturer Internal Number
CHB604
Weight / LBS
4.41
Long Description
Hanger Bearing; 2" Bore; Hanger Housing; Cast Iron; Ball Bearing; 60 | 70 Hanger Type; 1 Piece Solid
Bore
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


