614917
Screw Conveyor Hangers
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
12CH19B5
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
12CH19B5 BEARING HANGER ; 12" X 2 7/16" 19B -OIL
Hanger; Bracket; 2-7/16" Shaft Diameter; 9-1/4" Mounting Flange to Center of Bearing; 19B Series; 17" Length; 2-3/4" Width; No Bearing Included; Use CHB18B5; 1/2 Inch Mounting Hole
Part #
12CH19B5
BDI #
614917
Details
913.76
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Screw-Conveyor-Hangers/12CH19B5/p/614917
Your Price
$ 913.76 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101728
Weight / Kilogram
0.113
EAN
0697950181240
Product Group - BDI
M00134
Product Name
Hanger
Product Type
Bracket
Series
19B
Bearing Included Yes/No
No
Bearing Number
CHB18B5
Mounting Slot-Size
1/2 Inch
Other Features
12 Inch Conveyor Dia | Bronze Bearing Top Half | Bottom Half on Request | Mounted on Top of the Trough Angle
Inch - Metric
Inch
Category - BDI
Conveyor Components Hangers
Harmonized Tariff Code
8431.39.00.10
Noun
Mount
Manufacturer Item Number
12CH19B5
Manufacturer Internal Number
12CH19B5
Weight / LBS
24.5
Long Description
Hanger; Bracket; 2-7/16" Shaft Diameter; 9-1/4" Mounting Flange to Center of Bearing; 19B Series; 17" Length; 2-3/4" Width; No Bearing Included; Use CHB18B5; 1/2 Inch Mounting Hole
Mounting Flange to Center of Bearing
9.25 Inch | 234.95 Millimeter
Width
2.75 Inch | 69.85 Millimeter
Length
17 Inch | 431.8 Millimeter
Shaft Diameter
2.438 Inch | 61.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


