MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
12CH705
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
12CH705 BEARING HANGER ; 12" X 2 7/16" 70
Hanger; Bracket; 2-7/16" Shaft Diameter; 7-3/4" Mounting Flange to Center of Bearing; 70 Series; 13" Length; 5" Width; Bearing Included; Use CHB605; 9/16 X 1-5/16 Inch Mounting Hole
Part #
12CH705
BDI #
614942
Details
1319.47
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Screw-Conveyor-Hangers/12CH705/p/614942
Your Price
$ 1,319.47 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101728
Weight / Kilogram
9.07
EAN
0697950091839
Product Group - BDI
M00134
Product Name
Hanger
Product Type
Bracket
Series
70
Bearing Included Yes/No
Yes
Bearing Number
CHB605
Mounting Slot-Size
9/16 X 1-5/16 Inch
Other Features
12 Inch Conveyor Dia | Self Aligning Ball Bearing | Heavy Duty | Permanently Lubricated | Sealed | Mounted Inside the Trough
Inch - Metric
Inch
Category - BDI
Conveyor Components Hangers
Harmonized Tariff Code
8431.39.00.10
Noun
Mount
Manufacturer Item Number
12CH705
Manufacturer Internal Number
12CH705
Weight / LBS
20
Long Description
Hanger; Bracket; 2-7/16" Shaft Diameter; 7-3/4" Mounting Flange to Center of Bearing; 70 Series; 13" Length; 5" Width; Bearing Included; Use CHB605; 9/16 X 1-5/16 Inch Mounting Hole
Length
13 Inch | 330.2 Millimeter
Width
5 Inch | 127 Millimeter
Mounting Flange to Center of Bearing
7.75 Inch | 196.85 Millimeter
Shaft Diameter
2.438 Inch | 61.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh