https://www.bdiexpress.com/medias/INDM-GHNGRXX-BRKT-216-300x300.jpg?context=bWFzdGVyfHJvb3R8ODkwM3xpbWFnZS9qcGVnfGFEUXhMMmhpWVM4eE1EUXlOelE1TURreU5qWXlNaTlKVGtSTkxVZElUa2RTV0ZoZlFsSkxWRjh5TVRaZk16QXdlRE13TUM1cWNHY3w5YzdhMTA1ZmQ4MjZhMjcxN2M3YjFmZGQ0MTQwOGI4MjMxYzRmZmExYzVkZGIzMmYyMWRjZGEyYmI3ZTQ4MjNk
615455
Screw Conveyor Hangers
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
14CH2165
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
14CH2165 BEARING HANGER ; 2-7/16IN SHAFT DIA 15IN LENGTH 5IN WD
Hanger; Bracket; 2-7/16" Shaft Diameter; 9-1/4" Mounting Flange to Center of Bearing; 216 Series; 15" Length; 5" Width; No Bearing Included; Use CHB2165; 9/16 X 1-5/16 Inch Mounting Hole
Part #
14CH2165
BDI #
615455
Details
384.73
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Screw-Conveyor-Hangers/14CH2165/p/615455
Your Price
$ 384.73 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101728
Weight / Kilogram
10.442
EAN
0697950096438
Product Group - BDI
M00134
Product Name
Hanger
Product Type
Bracket
Series
216
Bearing Included Yes/No
No
Bearing Number
CHB2165
Mounting Slot-Size
9/16 X 1-5/16 Inch
Other Features
14 Inch Conveyor Dia | Hard Iron or Bronze Bearing | Heavy Duty | Flush Mounted Inside the Trough
Inch - Metric
Inch
Category - BDI
Conveyor Components Hangers
Harmonized Tariff Code
8431.39.00.10
Noun
Mount
Manufacturer Item Number
14CH2165
Manufacturer Internal Number
14CH2165
Weight / LBS
23
Long Description
Hanger; Bracket; 2-7/16" Shaft Diameter; 9-1/4" Mounting Flange to Center of Bearing; 216 Series; 15" Length; 5" Width; No Bearing Included; Use CHB2165; 9/16 X 1-5/16 Inch Mounting Hole
Mounting Flange to Center of Bearing
9.25 Inch | 234.95 Millimeter
Length
15 Inch | 381 Millimeter
Shaft Diameter
2.438 Inch | 61.925 Millimeter
Width
5 Inch | 127 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh