Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

16CHU19B6 https://www.bdiexpress.com/medias/INDM-GHNGRXX-BRKT-19B-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ4NTR8aW1hZ2UvanBlZ3xhRGcyTDJnNVlTODRPVFl4TWpnd09EQXlPRFEyTG1wd1p3fGE3YzQ1MTQzNWRiN2VlYzdjNzY3ZmVhYWM4NmE0MGU2MmU0ZGE5MWE2ODIxYmU1OWY1NDg5MGY1NDQzZDk1OTc
615888 Screw Conveyor Hangers 

MARTIN SPROCKET & GR MARTIN SPROCKET & GR

16CHU19B6

Description

16CHU19B6 BEARING HANGER ; 16" X 3" 19B U BOLT

Hanger; Bracket; 3" Shaft Diameter; 12-3/8" Mounting Flange to Center of Bearing; 19B Series; 21-1/4" Length; 3" Width; No Bearing Included; Use CHB18B6; 5/8 Inch Mounting Hole

Part #

16CHU19B6

BDI #
615888

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
UNSPSC
24101728
Weight / Kilogram
1.36
EAN
0697950180885
Product Group - BDI
M00134
Product Name
Hanger
Product Type
Bracket
Series
19B
Bearing Included Yes/No
No
Bearing Number
CHB18B6
Mounting Slot-Size
5/8 Inch
Other Features
16 Inch Conveyor Dia | Bronze Bearing Top Half | Bottom Half on Request | Mounted on Top of the Trough Angle | U Bolt
Inch - Metric
Inch
Category - BDI
Conveyor Components Hangers
Harmonized Tariff Code
8431.39.00.10
Noun
Mount
Keyword String
Conveyor
Manufacturer URL
Manufacturer Item Number
16CHU19B6
Manufacturer Internal Number
16CHU19B6
Weight / LBS
45
Long Description
Hanger; Bracket; 3" Shaft Diameter; 12-3/8" Mounting Flange to Center of Bearing; 19B Series; 21-1/4" Length; 3" Width; No Bearing Included; Use CHB18B6; 5/8 Inch Mounting Hole
Mounting Flange to Center of Bearing
12.375 Inch | 314.325 Millimeter
Shaft Diameter
3 Inch | 76.2 Millimeter
Width
3 Inch | 76.2 Millimeter
Length
21.25 Inch | 539.75 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh