MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
10SF412-R
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
10SF412-R SECTIONAL FLIGHT ONLY ; 10" X 10" SIZE
Flight; Sectional; 10 Pitch; 2" Coupling Diameter; 9.833 Feet Long; 10" Screw Diameter; 2.875" Pipe Diameter; 0.188" Inner Flight Thickness; 0.188" Outer Flight Thickness; Right
Part #
10SF412-R
BDI #
614042
Details
102.33
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Screw-Conveyor-Screws/10SF412-R/p/614042
Your Price
$ 102.33 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101725
Weight / Kilogram
2.177
EAN
0697950088549
Product Group - BDI
M00134
Product Name
Flight
Product Type
Sectional
Pitch
10
Length - Feet
9.833
Direction
Right
Other Features
Steel Plate | Spiral or Helix
Inch - Metric
Inch
Category - BDI
Conveyor Components Screw
Harmonized Tariff Code
8431.39.00.10
Noun
Flight
Keyword String
Conveyor
Manufacturer Internal Number
10SF412-R
Weight / LBS
5
Long Description
Flight; Sectional; 10 Pitch; 2" Coupling Diameter; 9.833 Feet Long; 10" Screw Diameter; 2.875" Pipe Diameter; 0.188" Inner Flight Thickness; 0.188" Outer Flight Thickness; Right
Pipe Diameter
2.875 Inch | 73.025 Millimeter
Inner Flight Thickness
0.188 Inch | 4.775 Millimeter
Outer Flight Thickness
0.188 Inch | 4.775 Millimeter
Screw Diameter
10 Inch | 254 Millimeter
Coupling Diameter
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh