https://www.bdiexpress.com/medias/INDM-GCMPNTX-FLHT-SEC-300x300.jpg?context=bWFzdGVyfHJvb3R8ODA4MnxpbWFnZS9qcGVnfGFHUTBMMmd6TUM4eE1ETTJPRGd4TURFMU5qQTJNaTlKVGtSTkxVZERUVkJPVkZoZlJreElWRjlUUlVOZk16QXdlRE13TUM1cWNHY3wwYmYyODNjYzc5MzlmZjJhNjUyMzE3ODVmYzE0NzQxZGY0NjU2MGQxNDE0ZjIxZDRlMGU3ZDY2YWFhZjg0Yjk0
https://www.bdiexpress.com/medias/INDM-GCMPNTX-FLHT-SEC-300x300.jpg?context=bWFzdGVyfHJvb3R8ODA4MnxpbWFnZS9qcGVnfGFHUTBMMmd6TUM4eE1ETTJPRGd4TURFMU5qQTJNaTlKVGtSTkxVZERUVkJPVkZoZlJreElWRjlUUlVOZk16QXdlRE13TUM1cWNHY3wwYmYyODNjYzc5MzlmZjJhNjUyMzE3ODVmYzE0NzQxZGY0NjU2MGQxNDE0ZjIxZDRlMGU3ZDY2YWFhZjg0Yjk0
21515900
Screw Conveyor Screws
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
10SF416-L
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
10SF416-L CONVEYOR SCREW ; SECTIONAL CONVEYOR SCREW 10IN DIA SCREW
Flight; Sectional; 2" Coupling Diameter; 10" Screw Diameter; 9.833 Feet Long; 2-7/8" Pipe Diameter; 1/4" Inner Flight Thickness; 1/4" Outer Flight Thickness; Left
Part #
10SF416-L
BDI #
21515900
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Screw-Conveyor-Screws/10SF416-L/p/21515900
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101725
Weight / Kilogram
2.93
Product Group - BDI
M00134
Product Name
Flight
Product Type
Sectional
Pitch
10
Length - Feet
9.833
Direction
Left
Inch - Metric
Inch
Category - BDI
Conveyor Components Screw
Harmonized Tariff Code
8431.39.00.10
Noun
Flight
Keyword String
Conveyor
Manufacturer URL
Long Description
Flight; Sectional; 2" Coupling Diameter; 10" Screw Diameter; 9.833 Feet Long; 2-7/8" Pipe Diameter; 1/4" Inner Flight Thickness; 1/4" Outer Flight Thickness; Left
Coupling Diameter
2 Inch | 50.8 Millimeter
Pipe Diameter
2.875 Inch | 73.025 Millimeter
Outer Flight Thickness
0.25 Inch | 6.35 Millimeter
Screw Diameter
10 Inch | 254 Millimeter
Inner Flight Thickness
0.25 Inch | 6.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

