https://www.bdiexpress.com/medias/INDM-GCMPNTX-SCRW-CNVR-300x300.jpg?context=bWFzdGVyfHJvb3R8NzE3NnxpbWFnZS9qcGVnfGFEWmpMMmc1WWk4eE1EVXdOekkxTURVNU56a3hPQzlKVGtSTkxVZERUVkJPVkZoZlUwTlNWMTlEVGxaU1h6TXdNSGd6TURBdWFuQm58ZjQzOWRhM2YxMmZiODQ0NDFmMDE0OTY5YTM0MGU4NTg5M2RiMjI1NGFlNjE3ZDY4MzVkODljNDU0NWI1YzA2NQ
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
12S616-R
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
12S616-R SECTIONAL SCREW ; 12"X3"X11'-9" RH SCREW
Conveyor Screw; Sectional; 12 Pitch; 3" Coupling Diameter; 11.75 Feet Long; 12" Screw Diameter; 4" Pipe Diameter; 0.25" Inner Flight Thickness; 0.25" Outer Flight Thickness; Right
Part #
12S616-R
BDI #
615004
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Material-Handling/Conveyor-Components/Screw-Conveyor-Screws/12S616-R/p/615004
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101705
Weight / Kilogram
98.064
EAN
0697950094311
Product Group - BDI
M00134
Product Name
Conveyor Screw
Product Type
Sectional
Pitch
12
Length - Feet
11.75
Direction
Right
Other Features
Steel Plate | Spiral or Helix | CEMA Standard
Inch - Metric
Inch
Category - BDI
Conveyor Components Screw
Harmonized Tariff Code
8431.39.00.10
Noun
Screw
Keyword String
Conveyor
Manufacturer Internal Number
12S616-R
Weight / LBS
216
Long Description
Conveyor Screw; Sectional; 12 Pitch; 3" Coupling Diameter; 11.75 Feet Long; 12" Screw Diameter; 4" Pipe Diameter; 0.25" Inner Flight Thickness; 0.25" Outer Flight Thickness; Right
Coupling Diameter
3 Inch | 76.2 Millimeter
Outer Flight Thickness
0.25 Inch | 6.35 Millimeter
Screw Diameter
12 Inch | 304.8 Millimeter
Inner Flight Thickness
0.25 Inch | 6.35 Millimeter
Pipe Diameter
4 Inch | 101.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh