Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

10X26 CF WING PULLEY https://www.bdiexpress.com/medias/INDXXXPULLEY-24984551-300x300.jpg?context=bWFzdGVyfHJvb3R8MTczNjZ8aW1hZ2UvanBlZ3xhRFZqTDJobE55OHhNRFV3TnpJMU5Ea3lNekk1TkM5SlRrUllXRmhRVlV4TVJWbGZNalE1T0RRMU5URmZNekF3ZURNd01DNXFjR2N8MDU3Y2RiZTM2NzkxZmJjNGUzNTVmZGE4OTU1NWFiNzI5YzEwYzZlNTE5NzFkMWViOGQzYTQ3MDk1MDdlODQ0Nw
25196782 Conveyor Pulleys 

PRECISION PULLEY PRECISION PULLEY

10X26 CF WING PULLEY

Description

10X26 CF WING PULLEY ; 1-15/16IN DIA X 36IN L SHAFT CM

Conveyor Pulley; Wing Type; 10" Outside Diameter; 26" Face Width; Crown Face; 1-15/16" Diameter X 36" Length Shaft

Part #

10X26 CF WING PULLEY

BDI #
25196782

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
PRECISION PULLEY
Minimum Buy Quantity
N/A
UNSPSC
24101716
Weight / Kilogram
0
Product Group - BDI
M00134
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://www.ppi-global.com
Product Detail
Conveyor Pulley
Product Specification
Wing Type; 10" Outside Diameter; 26" Face Width; Crown Face; 1-15/16" Diameter X 36" Length Shaft
Long Description
Conveyor Pulley; Wing Type; 10" Outside Diameter; 26" Face Width; Crown Face; 1-15/16" Diameter X 36" Length Shaft