Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

12X3 CR STL SPLT PUL G https://www.bdiexpress.com/medias/INDDODPLYXXX-SPLT-CRWN-ST-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQ3OXxpbWFnZS9qcGVnfGFHTmhMMmhsWlM4eE1EYzJPRFl4T0RNNE9UVXpOQzlKVGtSRVQwUlFURmxZV0ZoZlUxQk1WRjlEVWxkT1gxTlVYek13TUhnek1EQXVhbkJufGFjNjkyNDFiZTE1MjIxYzZlOTEwZDQ1YzFhNDgzNTg4MDhhMjVkNmZmZDRhMGI1NTYwNmRjYTI5ZmFiMzgwZTA
264364 Conveyor Pulleys 

DODGE DODGE

12X3 CR STL SPLT PUL G

Description

12X3CR STL SPLIT PULLEY ; POR SPLIT PULLEY

Pulley; Drum; Crowned Face; 3" Face Width; Bushed Mount; G Bushing; Split Class; 12" Pulley Diameter; 1-3/16 To 3-7/16" Bushing Bore Range; 1" Length Thru Bore; 1 Keyseats

Part #

12X3 CR STL SPLT PUL G

BDI #
264364

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
5.584
EAN
0782475129430
Product Group - BDI
M00134
Product Name
Conveyor Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
G
Class
Split
Number of Keyseats
1
Other Features
Single Split Taper Bushing | Steel | Narrow Belt Application | Die Formed | Riveted Construction
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
12X3 CR STEEL SPLIT PULLEY G
Manufacturer Internal Number
200050
Weight / LBS
12.3
Long Description
Pulley; Drum; Crowned Face; 3" Face Width; Bushed Mount; G Bushing; Split Class; 12" Pulley Diameter; 1-3/16 To 3-7/16" Bushing Bore Range; 1" Length Thru Bore; 1 Keyseats
Bushing Bore Range
1-3/16 To 3-7/16 Inch | 30.163 To 87.313 Millimeter
Face Width
3 Inch | 76.2 Millimeter
Bore
0 Inch | 0 Millimeter
Length Thru Bore
1 Inch | 25.4 Millimeter
Pulley Diameter
12 Inch | 304.8 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh