https://www.bdiexpress.com/medias/INDDODPLYXXX-DRM-ST-MDTYX-XT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2ODZ8aW1hZ2UvanBlZ3xhRGN3TDJneU9DOHhNRGN4TnpZMk5UTXlPVEU0TWk5SlRrUkVUMFJRVEZsWVdGaGZSRkpOWDFOVVgwMUVWRmxZWDFoVVh6TXdNSGd6TURBdWFuQm58ZGM4OWVlY2JiMzM4OGY4NWExNTM2MzlmZDVkMTIzN2MwZjdiZTU1MTIxNDllNGY1NTEyMDhkYzkwYTMxN2U2MA
20504079
Conveyor Pulleys
DODGE
DODGE
12X32 ST DR XT40 MDX
DODGE DODGE
Description
12X32 ST DR XT40 MDX DRUM PULLEY
Conveyor Pulley; Drum; Straight Face; 32" Face Width; Bushed Mount; XT40 Bushing; Mine Duty Extra Class; 12" Pulley Diameter; 2-7/16 To 3-15/16" Bushing Bore Range; 1 Keyseats
Part #
233799
BDI #
20504079
Details
2171.25
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/12X32-ST-DR-XT40-MDX/p/20504079
Your Price
$ 2,171.25 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
76.203
EAN
0782476837310
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Drum
Face Type
Straight Face
Mounting Method
Bushed
Bushing Size
XT40
Class
Mine Duty Extra
Number of Keyseats
1
Other Features
XT Bushing
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
233799
Long Description
Conveyor Pulley; Drum; Straight Face; 32" Face Width; Bushed Mount; XT40 Bushing; Mine Duty Extra Class; 12" Pulley Diameter; 2-7/16 To 3-15/16" Bushing Bore Range; 1 Keyseats
Bore
0 Inch | 0 Millimeter
Pulley Diameter
12 Inch | 304.8 Millimeter
Bushing Bore Range
2-7/16 To 3-15/16 Inch | 61.913 To 100.013 Millimeter
Face Width
32 Inch | 812.8 Millimeter
Length Thru Bore
2.813 Inch | 71.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh