https://www.bdiexpress.com/medias/INDDODPLYXXX-SPLT-CRWN-ST-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQ3OXxpbWFnZS9qcGVnfGFHTmhMMmhsWlM4eE1EYzJPRFl4T0RNNE9UVXpOQzlKVGtSRVQwUlFURmxZV0ZoZlUxQk1WRjlEVWxkT1gxTlVYek13TUhnek1EQXVhbkJufGFjNjkyNDFiZTE1MjIxYzZlOTEwZDQ1YzFhNDgzNTg4MDhhMjVkNmZmZDRhMGI1NTYwNmRjYTI5ZmFiMzgwZTA
https://www.bdiexpress.com/medias/INDDODPLYXXX-SPLT-CRWN-ST-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQ3OXxpbWFnZS9qcGVnfGFHTmhMMmhsWlM4eE1EYzJPRFl4T0RNNE9UVXpOQzlKVGtSRVQwUlFURmxZV0ZoZlUxQk1WRjlEVWxkT1gxTlVYek13TUhnek1EQXVhbkJufGFjNjkyNDFiZTE1MjIxYzZlOTEwZDQ1YzFhNDgzNTg4MDhhMjVkNmZmZDRhMGI1NTYwNmRjYTI5ZmFiMzgwZTA
DODGE
DODGE
12X6 CR STL SPLT PUL G
DODGE DODGE
Description
12X6 CR STL SPLT PUL ; POR SPLIT PULLEY
Pulley; Drum; Crowned Face; 6" Face Width; Bushed Mount; G Bushing; Split Class; 12" Pulley Diameter; 1-3/16 To 3-7/16" Bushing Bore Range; 1" Length Thru Bore; 1 Keyseats
Part #
12X6 CR STL SPLT PUL G
BDI #
264367
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/12X6-CR-STL-SPLT-PUL-G/p/264367
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101716
Weight / Kilogram
7.196
EAN
0782475129461
Product Group - BDI
M00134
Product Name
Conveyor Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
G
Class
Split
Number of Keyseats
1
Other Features
Single Split Taper Bushing | Steel | Narrow Belt Application | Die Formed | Riveted Construction
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
12X6 CR STEEL SPLIT PULLEY G
Manufacturer Internal Number
200053
Weight / LBS
15.85
Long Description
Pulley; Drum; Crowned Face; 6" Face Width; Bushed Mount; G Bushing; Split Class; 12" Pulley Diameter; 1-3/16 To 3-7/16" Bushing Bore Range; 1" Length Thru Bore; 1 Keyseats
Bushing Bore Range
1-3/16 To 3-7/16 Inch | 30.163 To 87.313 Millimeter
Bore
0 Inch | 0 Millimeter
Length Thru Bore
1 Inch | 25.4 Millimeter
Pulley Diameter
12 Inch | 304.8 Millimeter
Face Width
6 Inch | 152.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

