https://www.bdiexpress.com/medias/INDDODPLYXXX-WNG-CRWN-HDTY-HE-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA0NzZ8aW1hZ2UvanBlZ3xhRGszTDJobU1pOHhNRGN4TnpZMk56ZzFNak14T0M5SlRrUkVUMFJRVEZsWVdGaGZWMDVIWDBOU1YwNWZTRVJVV1Y5SVJWOHpNREI0TXpBd0xtcHdad3xhYTlhMmU5NmY0NWRjMWQxNmIwMzk3ZGVmMTJiYjAzZDZjZThiMDUzMzBkYzBhM2Y5NGIzMDY1MDhjZDgzYTU2
266150
Conveyor Pulleys
DODGE
DODGE
18X40 CR WI HE25
DODGE DODGE
Description
18X40 CR WI HE25 WING PULLEY ; NON RETURNABLE
Pulley; Wing; Crowned Face; 40" Face Width; Bushed Mount; HE25 Bushing; Heavy Duty Class; 18" Pulley Diameter; 1 To 2-1/2" Bushing Bore Range; 1.8" Length Thru Bore; 1 Keyseats
Part #
206319
BDI #
266150
Details
2799.27
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/18X40-CR-WI-HE25/p/266150
Your Price
$ 2,799.27 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101716
Weight / Kilogram
144.83
EAN
0782475496464
Product Group - BDI
M00134
Product Name
Conveyor Pulley
Product Type
Wing
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
HE25
Class
Heavy Duty
Number of Keyseats
1
Other Features
Double HE Bushing | CEMA Specification | Flange Mount Bushing System
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
18X40 CR WI HE25
Manufacturer Internal Number
206319
Weight / LBS
319
Long Description
Pulley; Wing; Crowned Face; 40" Face Width; Bushed Mount; HE25 Bushing; Heavy Duty Class; 18" Pulley Diameter; 1 To 2-1/2" Bushing Bore Range; 1.8" Length Thru Bore; 1 Keyseats
Pulley Diameter
18 Inch | 457.2 Millimeter
Bushing Bore Range
1 To 2-1/2 Inch | 25.4 To 63.5 Millimeter
Face Width
40 Inch | 1,016 Millimeter
Bore
0 Inch | 0 Millimeter
Length Thru Bore
1.8 Inch | 45.72 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh