https://www.bdiexpress.com/medias/INDDODPLYXXX-WNG-CRWN-HDTY-XT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA0NzZ8aW1hZ2UvanBlZ3xhRGxoTDJneVl5OHhNRGN4TnpZMk5UUTVNekF5TWk5SlRrUkVUMFJRVEZsWVdGaGZWMDVIWDBOU1YwNWZTRVJVV1Y5WVZGOHpNREI0TXpBd0xtcHdad3xkZmZmZmE5MmJhMWRmZWU0YjE4YjI4ZGFlYTE3ZTVlNDU0NzYwZGY4OTBkYzgyNmIwMDQwNjY3N2FkNjAwMGUw
DODGE
DODGE
30X57 CR WI XT60
DODGE DODGE
Description
30X57 CR WI XT60 WING PULLEY ; NON RETURNABLE
Conveyor Pulley; Wing; Crowned Face; 57" Face Width; Bushed Mount; XT60 Bushing; Heavy Duty Class; 30" Pulley Diameter; 5-7/16 To 6" Bushing Bore Range; 1 Keyseats
Part #
219564
BDI #
20497485
Details
13773.17
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/30X57-CR-WI-XT60/p/20497485
Your Price
$ 13,773.17 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
785.621
EAN
0782476930233
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Wing
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
XT60
Class
Heavy Duty
Number of Keyseats
1
Other Features
XT Bushing | CEMA Specification
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
219564
Long Description
Conveyor Pulley; Wing; Crowned Face; 57" Face Width; Bushed Mount; XT60 Bushing; Heavy Duty Class; 30" Pulley Diameter; 5-7/16 To 6" Bushing Bore Range; 1 Keyseats
Face Width
57 Inch | 1447.8 Millimeter
Length Thru Bore
4.125 Inch | 104.775 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
5-7/16 To 6 Inch | 138.113 To 152.4 Millimeter
Pulley Diameter
30 Inch | 762 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh