Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

CMD13022X30L4H https://www.bdiexpress.com/medias/INDM-GPLYXXX-DRM-CRWN-MDTY-MXT-HLAG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU2NTZ8aW1hZ2UvanBlZ3xhR1ZsTDJnMk1pOHhNREk1TnpnMk56a3lOelU0TWk5SlRrUk5MVWRRVEZsWVdGaGZSRkpOWDBOU1YwNWZUVVJVV1Y5TldGUmZTRXhCUjE4ek1EQjRNekF3TG1wd1p3fDVkY2VhOGQ1OWRiNTZlMzJhYzZhMTFhMjViY2ExY2ZjODg4ZGM4NjkwMDk0NmMxMGJiODA0ZGZmY2E4M2ZlMjE
23291628 Conveyor Pulleys 

MARTIN SPROCKET & GR MARTIN SPROCKET & GR

CMD13022X30L4H

Description

MARTIN SPROCKET & GR CMD13022X30L4H

Conveyor Pulley; Drum; Crowned Face; 22" Face Width; Bushed Mount; MXT30 Bushing; Mine Duty; 13" Pulley Diameter; 1-7/16 To 2-15/16" Bushing Bore Range; 2-1/16" Length Thru Bore; 1 Keyseats

Part #

CMD13022X30L4H

BDI #
23291628

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
UNSPSC
24101716
Weight / Kilogram
0
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
MXT30
Class
Mine Duty
Number of Keyseats
1
Other Features
0.5 Inch Herringbone Lagging Thickness | Steel Material
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://www.martinsprocket.com
Long Description
Conveyor Pulley; Drum; Crowned Face; 22" Face Width; Bushed Mount; MXT30 Bushing; Mine Duty; 13" Pulley Diameter; 1-7/16 To 2-15/16" Bushing Bore Range; 2-1/16" Length Thru Bore; 1 Keyseats
Bushing Bore Range
1-7/16 To 2-15/16 Inch | 36.525 To 74.625 Millimeter
Length Thru Bore
2.063 Inch | 52.4 Millimeter
Pulley Diameter
13 Inch | 330.2 Millimeter
Face Width
22 Inch | 558.8 Millimeter
Bore
0 Inch | 0 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh