https://www.bdiexpress.com/medias/INDM-GPLYXXX-DRM-CRWN-EDTY-MXT-PLAG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc1Mjl8aW1hZ2UvanBlZ3xhR0UzTDJobE5DOHhNREk1TnpnMk9URXpPVGs1T0M5SlRrUk5MVWRRVEZsWVdGaGZSRkpOWDBOU1YwNWZSVVJVV1Y5TldGUmZVRXhCUjE4ek1EQjRNekF3TG1wd1p3fDYxNjA1MGRiMzBkNDVjNTAxNjljMTJhOGI2YTAxNmY3NjNhZjQ2M2M4Nzc2YjNiZDIwNGM1MTU0NzJhOTlmNGM
https://www.bdiexpress.com/medias/INDM-GPLYXXX-DRM-CRWN-EDTY-MXT-PLAG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc1Mjl8aW1hZ2UvanBlZ3xhR0UzTDJobE5DOHhNREk1TnpnMk9URXpPVGs1T0M5SlRrUk5MVWRRVEZsWVdGaGZSRkpOWDBOU1YwNWZSVVJVV1Y5TldGUmZVRXhCUjE4ek1EQjRNekF3TG1wd1p3fDYxNjA1MGRiMzBkNDVjNTAxNjljMTJhOGI2YTAxNmY3NjNhZjQ2M2M4Nzc2YjNiZDIwNGM1MTU0NzJhOTlmNGM
22932249
Conveyor Pulleys
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
CMES2451X60L3
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
CMES2451X60L3 CONVEYOR PULLEY ; 24X51 MES DRUM XT60 3/8 PL
Conveyor Pulley; Drum; Crowned Face; 51" Face Width; Bushed Mount; MXT60 Bushing; Elite Duty; 24" Pulley Diameter; 4-15/16 To 6" Bushing Bore Range; 4-1/8" Length Thru Bore; 1 Keyseats
Part #
CMES2451X60L3
BDI #
22932249
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/CMES2451X60L3/p/22932249
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101716
Weight / Kilogram
316.89
EAN
0697950948195
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
MXT60
Class
Elite Duty
Number of Keyseats
1
Other Features
0.375 Inch Plain Lagging Thickness | Profile End Disc | Steel Material
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
699
Long Description
Conveyor Pulley; Drum; Crowned Face; 51" Face Width; Bushed Mount; MXT60 Bushing; Elite Duty; 24" Pulley Diameter; 4-15/16 To 6" Bushing Bore Range; 4-1/8" Length Thru Bore; 1 Keyseats
Face Width
51 Inch | 1295.4 Millimeter
Bushing Bore Range
4-15/16 To 6 Inch | 125.425 To 152.4 Millimeter
Length Thru Bore
4.125 Inch | 104.775 Millimeter
Bore
0 Inch | 0 Millimeter
Pulley Diameter
24 Inch | 609.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

