https://www.bdiexpress.com/medias/INDM-GPLYXXX-DRM-CRWN-SDTY-MXT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzA1N3xpbWFnZS9qcGVnfGFHRmhMMmhsT0M4eE1ESTVOemczTWpZeE16UXdOaTlKVGtSTkxVZFFURmxZV0ZoZlJGSk5YME5TVjA1ZlUwUlVXVjlOV0ZSZk16QXdlRE13TUM1cWNHY3w0ODYyYzVlOGZlOTEzOGNkODEyMmJjYjAzYjhjNzVkZWI3Y2U4ZmYzNDE2NGFhNDAxZThjMDNmMzU1OWRjYTMy
https://www.bdiexpress.com/medias/INDM-GPLYXXX-DRM-CRWN-SDTY-MXT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzA1N3xpbWFnZS9qcGVnfGFHRmhMMmhsT0M4eE1ESTVOemczTWpZeE16UXdOaTlKVGtSTkxVZFFURmxZV0ZoZlJGSk5YME5TVjA1ZlUwUlVXVjlOV0ZSZk16QXdlRE13TUM1cWNHY3w0ODYyYzVlOGZlOTEzOGNkODEyMmJjYjAzYjhjNzVkZWI3Y2U4ZmYzNDE2NGFhNDAxZThjMDNmMzU1OWRjYTMy
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
CSD36014X35
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
CSD36014X35 CONVEYOR PULLEY ; POR 36X14 SD DRUM XT35 LESS BSH
Conveyor Pulley; Drum; Crowned Face; 14" Face Width; Bushed Mount; MXT35 Bushing; Standard Duty; 36" Pulley Diameter; 1-15/16 To 2-15/16" Bushing Bore Range; 2-15/32" Length Thru Bore; 1 Keyseats
Part #
CSD36014X35
BDI #
17799240
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/CSD36014X35/p/17799240
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101716
Weight / Kilogram
197.036
EAN
0697950620299
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
MXT35
Class
Standard Duty
Number of Keyseats
1
Other Features
Steel Material
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
434
Long Description
Conveyor Pulley; Drum; Crowned Face; 14" Face Width; Bushed Mount; MXT35 Bushing; Standard Duty; 36" Pulley Diameter; 1-15/16 To 2-15/16" Bushing Bore Range; 2-15/32" Length Thru Bore; 1 Keyseats
Length Thru Bore
2.469 Inch | 62.713 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
14 Inch | 355.6 Millimeter
Pulley Diameter
36 Inch | 914.4 Millimeter
Bushing Bore Range
1-15/16 To 2-15/16 Inch | 49.225 To 74.625 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

