https://www.bdiexpress.com/medias/INDM-GPLYXXX-DRM-CRWN-SDTY-MXT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzA1N3xpbWFnZS9qcGVnfGFHRmhMMmhsT0M4eE1ESTVOemczTWpZeE16UXdOaTlKVGtSTkxVZFFURmxZV0ZoZlJGSk5YME5TVjA1ZlUwUlVXVjlOV0ZSZk16QXdlRE13TUM1cWNHY3w0ODYyYzVlOGZlOTEzOGNkODEyMmJjYjAzYjhjNzVkZWI3Y2U4ZmYzNDE2NGFhNDAxZThjMDNmMzU1OWRjYTMy
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
CSD42030X45
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
CSD42030X45 ; 42X30 SD DRUM XT45 LESS BSH
Conveyor Pulley; Drum; Crowned Face; 30" Face Width; Bushed Mount; MXT45 Bushing; Standard Duty; 42" Pulley Diameter; 2-15/16 To 4-7/16" Bushing Bore Range; 3-5/16" Length Thru Bore; 1 Keyseats
Part #
697950621234
BDI #
17799383
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/CSD42030X45/p/17799383
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101716
Weight / Kilogram
409.962
EAN
0697950621234
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
MXT45
Class
Standard Duty
Number of Keyseats
1
Other Features
Steel Material
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
903
Long Description
Conveyor Pulley; Drum; Crowned Face; 30" Face Width; Bushed Mount; MXT45 Bushing; Standard Duty; 42" Pulley Diameter; 2-15/16 To 4-7/16" Bushing Bore Range; 3-5/16" Length Thru Bore; 1 Keyseats
Length Thru Bore
3.313 Inch | 84.15 Millimeter
Bushing Bore Range
2-15/16 To 4-7/16 Inch | 74.625 To 112.725 Millimeter
Face Width
30 Inch | 762 Millimeter
Pulley Diameter
42 Inch | 1066.8 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh