PRECISION PULLEY
PRECISION PULLEY
MDD1236F;12X36 CF MINE DUTY DRUM W/F
PRECISION PULLEY PRECISION PULLEY
Description
12X36 CF MINE DUTY DRUM W/F PULLEY ; CONVEYOR PULLEY 12X36 FOR BUSH REQD
Pulley; Drum; Crowned Face; 36" Face Width; Bushed Mount; F Bushing; Mine Duty Class; 12" Pulley Diameter; 1-13/16 To 4" Bushing Bore Range; 3-3/4" Length Thru Bore; 1 Keyseats
Part #
MDD1236F;12X36 CF MINE DUTY DRUM W/F
BDI #
23169894
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/MDD1236F;12X36-CF-MINE-DUTY-DRUM-W-F/p/23169894
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101716
Weight / Kilogram
93.894
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
F
Class
Mine Duty
Number of Keyseats
1
Other Features
QD Bushing | Bore Size 3-13/16 to 4 Has No Keyway
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Manufacturer Item Number
MDD1236F
Long Description
Pulley; Drum; Crowned Face; 36" Face Width; Bushed Mount; F Bushing; Mine Duty Class; 12" Pulley Diameter; 1-13/16 To 4" Bushing Bore Range; 3-3/4" Length Thru Bore; 1 Keyseats
Bushing Bore Range
1-13/16 To 4 Inch | 46.038 To 101.6 Millimeter
Bore
0 Inch | 0 Millimeter
Length Thru Bore
3.75 Inch | 95.25 Millimeter
Face Width
36 Inch | 914.4 Millimeter
Pulley Diameter
12 Inch | 304.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh