23142244
Conveyor Pulleys
PRECISION PULLEY
PRECISION PULLEY
MDD2018MS;20X18 CF MINE DUTY DRUM W/MS
PRECISION PULLEY PRECISION PULLEY
Description
20X18 CF MINE DUTY DRUM W/MS PULLEY ; CONVEYOR PULLEY 20X18 FOR BUSH REQD
Pulley; Drum; Crowned Face; 18" Face Width; Bushed Mount; MS Bushing; Mine Duty Class; 20" Pulley Diameter; 2-13/16 To 5-1/2" Bushing Bore Range; 4-13/16" Length Thru Bore; 1 Keyseats
Part #
MDD2018MS
BDI #
23142244
Details
4061.04
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/MDD2018MS;20X18-CF-MINE-DUTY-DRUM-W-MS/p/23142244
Your Price
$ 4,061.04 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101716
Weight / Kilogram
144.51
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
MS
Class
Mine Duty
Number of Keyseats
1
Other Features
QD Bushing
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Manufacturer Item Number
MDD2018MS
Long Description
Pulley; Drum; Crowned Face; 18" Face Width; Bushed Mount; MS Bushing; Mine Duty Class; 20" Pulley Diameter; 2-13/16 To 5-1/2" Bushing Bore Range; 4-13/16" Length Thru Bore; 1 Keyseats
Face Width
18 Inch | 457.2 Millimeter
Pulley Diameter
20 Inch | 508 Millimeter
Length Thru Bore
4.813 Inch | 122.25 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
2-13/16 To 5-1/2 Inch | 71.438 To 139.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


