PRECISION PULLEY
PRECISION PULLEY
MDD2032K30;20X32 CF MINE DUTY DRUM W/K30
PRECISION PULLEY PRECISION PULLEY
Description
20X32 CF MINE DUTY DRUM W/K30 PULLEY ; CONVEYOR PULLEY 20X32 FOR BUSH REQD
Pulley; Drum; Crowned Face; 32" Face Width; Bushed Mount; 3020 Bushing; Mine Duty Class; 20" Pulley Diameter; 7/8 To 3-1/4" Bushing Bore Range; 2" Length Thru Bore; 1 Keyseats
Part #
MDD2032K30;20X32 CF MINE DUTY DRUM W/K30
BDI #
23173398
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/MDD2032K30;20X32-CF-MINE-DUTY-DRUM-W-K30/p/23173398
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101716
Weight / Kilogram
167.375
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
3020
Class
Mine Duty
Number of Keyseats
1
Other Features
Taper Lock Weld on Hub K30
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Manufacturer Item Number
MDD2032K30
Long Description
Pulley; Drum; Crowned Face; 32" Face Width; Bushed Mount; 3020 Bushing; Mine Duty Class; 20" Pulley Diameter; 7/8 To 3-1/4" Bushing Bore Range; 2" Length Thru Bore; 1 Keyseats
Length Thru Bore
2 Inch | 50.8 Millimeter
Face Width
32 Inch | 812.8 Millimeter
Bore
0 Inch | 0 Millimeter
Pulley Diameter
20 Inch | 508 Millimeter
Bushing Bore Range
7/8 To 3-1/4 Inch | 22.225 To 82.55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh