23173434
Conveyor Pulleys
PRECISION PULLEY
PRECISION PULLEY
MDD2036K35;20X36 CF MINE DUTY DRUM W/K35
PRECISION PULLEY PRECISION PULLEY
Description
20X36 CF MINE DUTY DRUM W/K35 PULLEY ; CONVEYOR PULLEY 20X36 FOR BUSH REQD
Pulley; Drum; Crowned Face; 36" Face Width; Bushed Mount; 3535 Bushing; Mine Duty Class; 20" Pulley Diameter; 1-3/16 To 3-15/16" Bushing Bore Range; 3-1/2" Length Thru Bore; 1 Keyseats
Part #
MDD2036K35;20X36 CF MINE DUTY DRUM W/K35
BDI #
23173434
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/MDD2036K35;20X36-CF-MINE-DUTY-DRUM-W-K35/p/23173434
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101716
Weight / Kilogram
187.333
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
3535
Class
Mine Duty
Number of Keyseats
1
Other Features
Taper Lock Weld on Hub K35
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Manufacturer Item Number
MDD2036K35
Long Description
Pulley; Drum; Crowned Face; 36" Face Width; Bushed Mount; 3535 Bushing; Mine Duty Class; 20" Pulley Diameter; 1-3/16 To 3-15/16" Bushing Bore Range; 3-1/2" Length Thru Bore; 1 Keyseats
Bore
0 Inch | 0 Millimeter
Pulley Diameter
20 Inch | 508 Millimeter
Bushing Bore Range
1-3/16 To 3-15/16 Inch | 30.163 To 100.013 Millimeter
Length Thru Bore
3.5 Inch | 88.9 Millimeter
Face Width
36 Inch | 914.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh