23175724
Conveyor Pulleys
PRECISION PULLEY
PRECISION PULLEY
MDD3032K45;30X32 CF MINE DUTY DRUM W/K45
PRECISION PULLEY PRECISION PULLEY
Description
30X32 CF MINE DUTY DRUM W/K45 PULLEY ; CONVEYOR PULLEY 30X32 FOR BUSH REQD
Pulley; Drum; Crowned Face; 32" Face Width; Bushed Mount; 4545 Bushing; Mine Duty Class; 30" Pulley Diameter; 1-15/16 To 4-15/16" Bushing Bore Range; 4-1/2" Length Thru Bore; 1 Keyseats
Part #
MDD3032K45;30X32 CF MINE DUTY DRUM W/K45
BDI #
23175724
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/MDD3032K45;30X32-CF-MINE-DUTY-DRUM-W-K45/p/23175724
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101716
Weight / Kilogram
427.284
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
4545
Class
Mine Duty
Number of Keyseats
1
Other Features
Taper Lock Weld on Hub K45
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Manufacturer Item Number
MDD3032K45
Long Description
Pulley; Drum; Crowned Face; 32" Face Width; Bushed Mount; 4545 Bushing; Mine Duty Class; 30" Pulley Diameter; 1-15/16 To 4-15/16" Bushing Bore Range; 4-1/2" Length Thru Bore; 1 Keyseats
Pulley Diameter
30 Inch | 762 Millimeter
Length Thru Bore
4.5 Inch | 114.3 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
32 Inch | 812.8 Millimeter
Bushing Bore Range
1-15/16 To 4-15/16 Inch | 49.213 To 125.413 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh