PRECISION PULLEY
PRECISION PULLEY
MDD4254K50;42X54 CF MINE DUTY DRUM W/K50
PRECISION PULLEY PRECISION PULLEY
Description
42X54 CF MINE DUTY DRUM W/K50 PULLEY ; CONVEYOR PULLEY 42X54 FOR BUSH REQD
Pulley; Drum; Crowned Face; 54" Face Width; Bushed Mount; 5050 Bushing; Mine Duty Class; 42" Pulley Diameter; 2-7/16 To 5" Bushing Bore Range; 5" Length Thru Bore; 1 Keyseats
Part #
MDD4254K50;42X54 CF MINE DUTY DRUM W/K50
BDI #
23176740
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/MDD4254K50;42X54-CF-MINE-DUTY-DRUM-W-K50/p/23176740
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101716
Weight / Kilogram
982.48
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
5050
Class
Mine Duty
Number of Keyseats
1
Other Features
Taper Lock Weld on Hub K50
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Manufacturer Item Number
MDD4254K50
Long Description
Pulley; Drum; Crowned Face; 54" Face Width; Bushed Mount; 5050 Bushing; Mine Duty Class; 42" Pulley Diameter; 2-7/16 To 5" Bushing Bore Range; 5" Length Thru Bore; 1 Keyseats
Face Width
54 Inch | 1371.6 Millimeter
Bushing Bore Range
2-7/16 To 5 Inch | 61.913 To 127 Millimeter
Pulley Diameter
42 Inch | 1066.8 Millimeter
Bore
0 Inch | 0 Millimeter
Length Thru Bore
5 Inch | 127 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh