PRECISION PULLEY
PRECISION PULLEY
XPD1420F;14X20 CF DRUM PULLEY W/F
PRECISION PULLEY PRECISION PULLEY
Description
14X20 CF DRUM PULLEY W/F ; CONVEYOR PULLEY 14X20 FOR BUSH REQD
Pulley; Drum; Crowned Face; 20" Face Width; Bushed Mount; F Bushing; Heavy Duty Class; 14" Pulley Diameter; 1-13/16 To 4" Bushing Bore Range; 3-3/4" Length Thru Bore; 1 Keyseats
Part #
XPD1420F;14X20 CF DRUM PULLEY W/F
BDI #
23160887
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/XPD1420F;14X20-CF-DRUM-PULLEY-W-F/p/23160887
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101716
Weight / Kilogram
39.916
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
F
Class
Heavy Duty
Number of Keyseats
1
Other Features
QD Bushing | Bore Size 3-13/16 to 4 Has No Keyway
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Manufacturer Item Number
XPD1420F
Long Description
Pulley; Drum; Crowned Face; 20" Face Width; Bushed Mount; F Bushing; Heavy Duty Class; 14" Pulley Diameter; 1-13/16 To 4" Bushing Bore Range; 3-3/4" Length Thru Bore; 1 Keyseats
Pulley Diameter
14 Inch | 355.6 Millimeter
Face Width
20 Inch | 508 Millimeter
Bushing Bore Range
1-13/16 To 4 Inch | 46.038 To 101.6 Millimeter
Bore
0 Inch | 0 Millimeter
Length Thru Bore
3.75 Inch | 95.25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh