https://www.bdiexpress.com/medias/INDPRPPLYXXX-DRM-CRWN-HDTY-XT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMyMTB8aW1hZ2UvanBlZ3xhR05qTDJobU1pODVPRE0wTkRrNU56QXlPREUwTDBsT1JGQlNVRkJNV1ZoWVdGOUVVazFmUTFKWFRsOUlSRlJaWDFoVVh6TXdNSGd6TURBdWFuQm58NmRiZGVhMWMxNDYxNTQ4ZWFiMmNlM2RmMGI3MTQ1MDdlZjNhYzBkNjliNGQwYjlmYTNlYTAxZWE5ZDk3OWM0Mg
23158981
Conveyor Pulleys
PRECISION PULLEY
PRECISION PULLEY
XPD1444PXT35;14X44CF DRUM PULLEY W/PXT35
PRECISION PULLEY PRECISION PULLEY
Description
14X44 CF DRUM PULLEY W/PXT35 ; CONVEYOR PULLEY 14X44 FOR BUSH REQD
Pulley; Drum; Crowned Face; 44" Face Width; Bushed Mount; XT35 Bushing; Heavy Duty Class; 14" Pulley Diameter; 1-15/16 To 3-1/2" Bushing Bore Range; 2-1/2" Length Thru Bore; 1 Keyseats
Part #
XPD1444PXT35;14X44CF DRUM PULLEY W/PXT35
BDI #
23158981
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/XPD1444PXT35;14X44CF-DRUM-PULLEY-W-PXT35/p/23158981
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101716
Weight / Kilogram
73.028
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
XT35
Class
Heavy Duty
Number of Keyseats
1
Other Features
XT Tapered Bore Bushing
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Manufacturer Item Number
XPD1444PXT35
Long Description
Pulley; Drum; Crowned Face; 44" Face Width; Bushed Mount; XT35 Bushing; Heavy Duty Class; 14" Pulley Diameter; 1-15/16 To 3-1/2" Bushing Bore Range; 2-1/2" Length Thru Bore; 1 Keyseats
Bushing Bore Range
1-15/16 To 3-1/2 Inch | 49.213 To 88.9 Millimeter
Length Thru Bore
2.5 Inch | 63.5 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
44 Inch | 1117.6 Millimeter
Pulley Diameter
14 Inch | 355.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh