PRECISION PULLEY
PRECISION PULLEY
XPD1657K25;16X57 CF DRUM PULLEY W/K25
PRECISION PULLEY PRECISION PULLEY
Description
16X57 CF DRUM PULLEY W/K25 ; CONVEYOR PULLEY 16X57 FOR BUSH REQD
Pulley; Drum; Crowned Face; 57" Face Width; Bushed Mount; 2517 Bushing; Heavy Duty Class; 16" Pulley Diameter; 1/2 To 2-11/16" Bushing Bore Range; 1-3/4" Length Thru Bore; 1 Keyseats
Part #
XPD1657K25;16X57 CF DRUM PULLEY W/K25
BDI #
23149875
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/XPD1657K25;16X57-CF-DRUM-PULLEY-W-K25/p/23149875
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101716
Weight / Kilogram
96.49
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
2517
Class
Heavy Duty
Number of Keyseats
1
Other Features
Taper Lock Weld on Hub K25
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Manufacturer Item Number
XPD1657K25
Long Description
Pulley; Drum; Crowned Face; 57" Face Width; Bushed Mount; 2517 Bushing; Heavy Duty Class; 16" Pulley Diameter; 1/2 To 2-11/16" Bushing Bore Range; 1-3/4" Length Thru Bore; 1 Keyseats
Bore
0 Inch | 0 Millimeter
Length Thru Bore
1.75 Inch | 44.45 Millimeter
Bushing Bore Range
1/2 To 2-11/16 Inch | 12.7 To 68.263 Millimeter
Pulley Diameter
16 Inch | 406.4 Millimeter
Face Width
57 Inch | 1447.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


