https://www.bdiexpress.com/medias/INDPRPPLYXXX-DRM-CRWN-HDTY-XT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMyMTB8aW1hZ2UvanBlZ3xhR05qTDJobU1pODVPRE0wTkRrNU56QXlPREUwTDBsT1JGQlNVRkJNV1ZoWVdGOUVVazFmUTFKWFRsOUlSRlJaWDFoVVh6TXdNSGd6TURBdWFuQm58NmRiZGVhMWMxNDYxNTQ4ZWFiMmNlM2RmMGI3MTQ1MDdlZjNhYzBkNjliNGQwYjlmYTNlYTAxZWE5ZDk3OWM0Mg
23152000
Conveyor Pulleys
PRECISION PULLEY
PRECISION PULLEY
XPD1838PXT40;18X38CF DRUM PULLEY W/PXT40
PRECISION PULLEY PRECISION PULLEY
Description
18X38 CF DRUM PULLEY W/PXT40 ; CONVEYOR PULLEY 18X38 FOR BUSH REQD
Pulley; Drum; Crowned Face; 38" Face Width; Bushed Mount; XT40 Bushing; Heavy Duty Class; 18" Pulley Diameter; 2-7/16 To 4" Bushing Bore Range; 2-13/16" Length Thru Bore; 1 Keyseats
Part #
XPD1838PXT40;18X38CF DRUM PULLEY W/PXT40
BDI #
23152000
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/XPD1838PXT40;18X38CF-DRUM-PULLEY-W-PXT40/p/23152000
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101716
Weight / Kilogram
107.048
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
XT40
Class
Heavy Duty
Number of Keyseats
1
Other Features
XT Tapered Bore Bushing
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Manufacturer Item Number
XPD1838PXT40
Long Description
Pulley; Drum; Crowned Face; 38" Face Width; Bushed Mount; XT40 Bushing; Heavy Duty Class; 18" Pulley Diameter; 2-7/16 To 4" Bushing Bore Range; 2-13/16" Length Thru Bore; 1 Keyseats
Bore
0 Inch | 0 Millimeter
Face Width
38 Inch | 965.2 Millimeter
Length Thru Bore
2.813 Inch | 71.45 Millimeter
Pulley Diameter
18 Inch | 457.2 Millimeter
Bushing Bore Range
2-7/16 To 4 Inch | 61.913 To 101.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh