https://www.bdiexpress.com/medias/INDPRPPLYXXX-DRM-CRWN-HDTY-XT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMyMTB8aW1hZ2UvanBlZ3xhR05qTDJobU1pODVPRE0wTkRrNU56QXlPREUwTDBsT1JGQlNVRkJNV1ZoWVdGOUVVazFmUTFKWFRsOUlSRlJaWDFoVVh6TXdNSGd6TURBdWFuQm58NmRiZGVhMWMxNDYxNTQ4ZWFiMmNlM2RmMGI3MTQ1MDdlZjNhYzBkNjliNGQwYjlmYTNlYTAxZWE5ZDk3OWM0Mg
23160023
Conveyor Pulleys
PRECISION PULLEY
PRECISION PULLEY
XPD3622PXT40;36X22CF DRUM PULLEY W/PXT40
PRECISION PULLEY PRECISION PULLEY
Description
36X22 CF DRUM PULLEY W/PXT40 ; CONVEYOR PULLEY 36X22 FOR BUSH REQD
Pulley; Drum; Crowned Face; 22" Face Width; Bushed Mount; XT40 Bushing; Heavy Duty Class; 36" Pulley Diameter; 2-7/16 To 4" Bushing Bore Range; 2-13/16" Length Thru Bore; 1 Keyseats
Part #
XPD3622PXT40;36X22CF DRUM PULLEY W/PXT40
BDI #
23160023
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/XPD3622PXT40;36X22CF-DRUM-PULLEY-W-PXT40/p/23160023
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101716
Weight / Kilogram
205.477
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
XT40
Class
Heavy Duty
Number of Keyseats
1
Other Features
XT Tapered Bore Bushing
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Manufacturer Item Number
XPD3622PXT40
Long Description
Pulley; Drum; Crowned Face; 22" Face Width; Bushed Mount; XT40 Bushing; Heavy Duty Class; 36" Pulley Diameter; 2-7/16 To 4" Bushing Bore Range; 2-13/16" Length Thru Bore; 1 Keyseats
Length Thru Bore
2.813 Inch | 71.45 Millimeter
Bore
0 Inch | 0 Millimeter
Pulley Diameter
36 Inch | 914.4 Millimeter
Face Width
22 Inch | 558.8 Millimeter
Bushing Bore Range
2-7/16 To 4 Inch | 61.913 To 101.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh