https://www.bdiexpress.com/medias/INDPRPPLYXXX-DRM-CRWN-HDTY-XT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMyMTB8aW1hZ2UvanBlZ3xhR05qTDJobU1pODVPRE0wTkRrNU56QXlPREUwTDBsT1JGQlNVRkJNV1ZoWVdGOUVVazFmUTFKWFRsOUlSRlJaWDFoVVh6TXdNSGd6TURBdWFuQm58NmRiZGVhMWMxNDYxNTQ4ZWFiMmNlM2RmMGI3MTQ1MDdlZjNhYzBkNjliNGQwYjlmYTNlYTAxZWE5ZDk3OWM0Mg
23160027
Conveyor Pulleys
PRECISION PULLEY
PRECISION PULLEY
XPD3640PXT60;36X40CF DRUM PULLEY W/PXT60
PRECISION PULLEY PRECISION PULLEY
Description
36X40 CF DRUM PULLEY W/PXT60 ; CONVEYOR PULLEY 36X40 FOR BUSH REQD
Pulley; Drum; Crowned Face; 40" Face Width; Bushed Mount; XT60 Bushing; Heavy Duty Class; 36" Pulley Diameter; 3-7/16 To 6" Bushing Bore Range; 4-1/8" Length Thru Bore; 1 Keyseats
Part #
XPD3640PXT60;36X40CF DRUM PULLEY W/PXT60
BDI #
23160027
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/XPD3640PXT60;36X40CF-DRUM-PULLEY-W-PXT60/p/23160027
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101716
Weight / Kilogram
374.213
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
XT60
Class
Heavy Duty
Number of Keyseats
1
Other Features
XT Tapered Bore Bushing
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Manufacturer Item Number
XPD3640PXT60
Long Description
Pulley; Drum; Crowned Face; 40" Face Width; Bushed Mount; XT60 Bushing; Heavy Duty Class; 36" Pulley Diameter; 3-7/16 To 6" Bushing Bore Range; 4-1/8" Length Thru Bore; 1 Keyseats
Face Width
40 Inch | 1016 Millimeter
Pulley Diameter
36 Inch | 914.4 Millimeter
Length Thru Bore
4.125 Inch | 104.775 Millimeter
Bushing Bore Range
3-7/16 To 6 Inch | 87.313 To 152.4 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh