23163793
Conveyor Pulleys
PRECISION PULLEY
PRECISION PULLEY
XPD4840K50;48X40 CF DRUM PULLEY W/K50
PRECISION PULLEY PRECISION PULLEY
Description
48X40 CF DRUM PULLEY W/K50 ; CONVEYOR PULLEY 48X40 FOR BUSH REQD
Pulley; Drum; Crowned Face; 40" Face Width; Bushed Mount; 5050 Bushing; Heavy Duty Class; 48" Pulley Diameter; 2-7/16 To 5" Bushing Bore Range; 5" Length Thru Bore; 1 Keyseats
Part #
XPD4840K50;48X40 CF DRUM PULLEY W/K50
BDI #
23163793
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/XPD4840K50;48X40-CF-DRUM-PULLEY-W-K50/p/23163793
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101716
Weight / Kilogram
587.402
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
5050
Class
Heavy Duty
Number of Keyseats
1
Other Features
Taper Lock Weld on Hub K50
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Manufacturer Item Number
XPD4840K50
Long Description
Pulley; Drum; Crowned Face; 40" Face Width; Bushed Mount; 5050 Bushing; Heavy Duty Class; 48" Pulley Diameter; 2-7/16 To 5" Bushing Bore Range; 5" Length Thru Bore; 1 Keyseats
Length Thru Bore
5 Inch | 127 Millimeter
Bore
0 Inch | 0 Millimeter
Pulley Diameter
48 Inch | 1219.2 Millimeter
Bushing Bore Range
2-7/16 To 5 Inch | 61.913 To 127 Millimeter
Face Width
40 Inch | 1016 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh