https://www.bdiexpress.com/medias/INDPRPPLYXXX-DRM-CRWN-HDTY-XT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMyMTB8aW1hZ2UvanBlZ3xhR05qTDJobU1pODVPRE0wTkRrNU56QXlPREUwTDBsT1JGQlNVRkJNV1ZoWVdGOUVVazFmUTFKWFRsOUlSRlJaWDFoVVh6TXdNSGd6TURBdWFuQm58NmRiZGVhMWMxNDYxNTQ4ZWFiMmNlM2RmMGI3MTQ1MDdlZjNhYzBkNjliNGQwYjlmYTNlYTAxZWE5ZDk3OWM0Mg
23163873
Conveyor Pulleys
PRECISION PULLEY
PRECISION PULLEY
XPD4844PXT45;48X44CF DRUM PULLEY W/PXT45
PRECISION PULLEY PRECISION PULLEY
Description
48X44 CF DRUM PULLEY W/PXT45 ; CONVEYOR PULLEY 48X44 FOR BUSH REQD
Pulley; Drum; Crowned Face; 44" Face Width; Bushed Mount; XT45 Bushing; Heavy Duty Class; 48" Pulley Diameter; 2-7/16 To 4-1/2" Bushing Bore Range; 3-5/16" Length Thru Bore; 1 Keyseats
Part #
XPD4844PXT45;48X44CF DRUM PULLEY W/PXT45
BDI #
23163873
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/XPD4844PXT45;48X44CF-DRUM-PULLEY-W-PXT45/p/23163873
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101716
Weight / Kilogram
562
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
XT45
Class
Heavy Duty
Number of Keyseats
1
Other Features
XT Tapered Bore Bushing
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Manufacturer Item Number
XPD4844PXT45
Long Description
Pulley; Drum; Crowned Face; 44" Face Width; Bushed Mount; XT45 Bushing; Heavy Duty Class; 48" Pulley Diameter; 2-7/16 To 4-1/2" Bushing Bore Range; 3-5/16" Length Thru Bore; 1 Keyseats
Pulley Diameter
48 Inch | 1219.2 Millimeter
Bore
0 Inch | 0 Millimeter
Length Thru Bore
3.313 Inch | 84.15 Millimeter
Face Width
44 Inch | 1117.6 Millimeter
Bushing Bore Range
2-7/16 To 4-1/2 Inch | 61.913 To 114.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh