PRECISION PULLEY
PRECISION PULLEY
XPU1020SDS;10X20 CF DRUM PULLEY W/SDS
PRECISION PULLEY PRECISION PULLEY
Description
10X20 CF DRUM PULLEY W/SDS ; CONVEYOR PULLEY 10X20 FOR BUSH REQD
Pulley; Drum; Crowned Face; 20" Face Width; Bushed Mount; SDS Bushing; Light Duty | Moderate Duty Class; 10" Pulley Diameter; 1/2 To 2" Bushing Bore Range; 1-5/16" Length Thru Bore; 1 Keyseats
Part #
XPU1020SDS;10X20 CF DRUM PULLEY W/SDS
BDI #
23172499
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/XPU1020SDS;10X20-CF-DRUM-PULLEY-W-SDS/p/23172499
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101716
Weight / Kilogram
15.876
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
SDS
Class
Light Duty | Moderate Duty
Number of Keyseats
1
Other Features
QD Bushing | Bore Size 1-13/16 to 2 Has No Keyway | Package Handling
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Manufacturer Item Number
XPU1020SDS
Long Description
Pulley; Drum; Crowned Face; 20" Face Width; Bushed Mount; SDS Bushing; Light Duty | Moderate Duty Class; 10" Pulley Diameter; 1/2 To 2" Bushing Bore Range; 1-5/16" Length Thru Bore; 1 Keyseats
Pulley Diameter
10 Inch | 254 Millimeter
Bushing Bore Range
1/2 To 2 Inch | 12.7 To 50.8 Millimeter
Bore
0 Inch | 0 Millimeter
Length Thru Bore
1.313 Inch | 33.35 Millimeter
Face Width
20 Inch | 508 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh