18139699
Conveyor Idler Assembly
REXNORD
REXNORD
20-GB5052-02
REXNORD REXNORD
Description
20 GB5052 02 ; POR IDLER P/A 1.5DRP STL F/S
20" Belt Width; 5" Roller Diameter; Return Training; 0 Degree Trough Angle; CEMA B Plus; Top Mount; Steel Roller Material; Tapered Roller Bearing; Non-Relubricatable
Part #
0628403
BDI #
18139699
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Idlers/Conveyor-Idler-Assembly/20-GB5052-02/p/18139699
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101717
Weight / Kilogram
46.308
EAN
0698210808273
Product Group - BDI
M00134
Product Name
Idler Assembly
Product Type
Return Training
Troughing Angle
0 Degree
Mounting Method
Top Mount
Number of Rollers
1
CEMA Class
CEMA B Plus
Roller Material
Steel
Bearing Type
Tapered Roller Bearing
Relubricatable
No
Inch - Metric
Inch
Other Features
Positive Arm | Sealed | With 2 Guide Roller | 8 Inch Excluding the Guide Roller Height
Category - BDI
Conveyor Idler Assembly
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Idler Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
20-GB5052-02
Manufacturer Internal Number
6480827
Weight / LBS
102
Long Description
20" Belt Width; 5" Roller Diameter; Return Training; 0 Degree Trough Angle; CEMA B Plus; Top Mount; Steel Roller Material; Tapered Roller Bearing; Non-Relubricatable
Overall Height
12.625 Inch | 320.675 Millimeter
Mounting Distance On Roller Axis
29 Inch | 736.6 Millimeter
Base to Center Roll Height
4 Inch | 101.6 Millimeter
Belt Width
20 Inch | 508 Millimeter
Mounting Distance Across Roller Axis
5 Inch | 127 Millimeter
Roller Width
23 Inch | 584.2 Millimeter
Base to Roller Center
1.5 Inch | 38.1 Millimeter
Overall Width
10 Inch | 254 Millimeter
Overall Length
31.5 Inch | 800.1 Millimeter
Roller Span Length
0 Inch | 0 Millimeter
Roller Diameter
5 Inch | 127 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh