PRECISION PULLEY
PRECISION PULLEY
B4-F-48SB
PRECISION PULLEY PRECISION PULLEY
Description
B4-F-48SB FLAT CARRIER IDLER ; 48" BELT W 4" RLR
48" Belt Width; 4" Roller Diameter; Flat Carrier; 0 Degree Trough Angle; CEMA B; Base Mount; Steel Roller Material; Ball Bearing; Non-Relubricatable
Part #
B4-F-48SB
BDI #
23176229
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Idlers/Conveyor-Idler-Assembly/B4-F-48SB/p/23176229
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101717
Weight / Kilogram
15.422
Product Group - BDI
M00134
Product Name
Idler Assembly
Product Type
Flat Carrier
Troughing Angle
0 Degree
Mounting Method
Base Mount
Number of Rollers
1
CEMA Class
CEMA B
Roller Material
Steel
Bearing Type
Ball Bearing
Relubricatable
No
Inch - Metric
Inch
Other Features
Endstand Mounting | Solid Steel Shaft | Flinger Seal
Category - BDI
Conveyor Idler Assembly
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Manufacturer Item Number
B4-F-48SB
Weight / LBS
34
Long Description
48" Belt Width; 4" Roller Diameter; Flat Carrier; 0 Degree Trough Angle; CEMA B; Base Mount; Steel Roller Material; Ball Bearing; Non-Relubricatable
Overall Length
59 Inch | 1498.6 Millimeter
Base to Roller Center
4.5 Inch | 114.3 Millimeter
Overall Height
6.5 Inch | 165.1 Millimeter
Mounting Distance On Roller Axis
57 Inch | 1447.8 Millimeter
Overall Width
6 Inch | 152.4 Millimeter
Mounting Distance Across Roller Axis
4 Inch | 101.6 Millimeter
Belt Width
48 Inch | 1219.2 Millimeter
Roller Width
51.375 Inch | 1304.925 Millimeter
Roller Diameter
4 Inch | 101.6 Millimeter
Base to Center Roll Height
6.5 Inch | 165.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh