Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

B5-CIRRDW-36SB https://www.bdiexpress.com/medias/INDPRPASSYXX-IDLR-CNVR-CIRRDW-300x300.jpg?context=bWFzdGVyfHJvb3R8NDg4M3xpbWFnZS9qcGVnfGFEbGlMMmhpTkM4NU5qYzJNVGcwTURJM01UWTJMbXB3Wnd8MWU3YmU4YmY4YzBhOTI4ZGQ3NjAxNTFkMmFmZmMxY2Y2YjgxMjI3OWRlYTk0YzM0OGViOWYwMjI4NDZjODVjYg
23177497 Conveyor Idler Assembly 

PRECISION PULLEY PRECISION PULLEY

B5-CIRRDW-36SB

Description

B5-CIRRDW-36SB RETURN IDLER ; CI RBR DISC WEB MNT 36" BELT W 5" RLR

36" Belt Width; 5" Roller Diameter; Channel Inset Return; 0 Degree Trough Angle; CEMA B; Side Mount; Rubber Disc Roller Material; Ball Bearing; Non-Relubricatable

Part #

B5-CIRRDW-36SB

BDI #
23177497

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
PRECISION PULLEY
Minimum Buy Quantity
N/A
UNSPSC
24101717
Weight / Kilogram
17.236
Product Group - BDI
M00134
Product Name
Idler Assembly
Product Type
Channel Inset Return
Troughing Angle
0 Degree
Mounting Method
Side Mount
Number of Rollers
1
CEMA Class
CEMA B
Roller Material
Rubber Disc
Bearing Type
Ball Bearing
Relubricatable
No
Inch - Metric
Inch
Other Features
Web Mount | 4 Inch CIT Web Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Category - BDI
Conveyor Idler Assembly
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Idler Conveyor
Manufacturer URL
Manufacturer Item Number
B5-CIRRDW-36SB
Weight / LBS
38
Long Description
36" Belt Width; 5" Roller Diameter; Channel Inset Return; 0 Degree Trough Angle; CEMA B; Side Mount; Rubber Disc Roller Material; Ball Bearing; Non-Relubricatable
Mounting Distance Across Roller Axis
4 Inch | 101.6 Millimeter
Belt Width
36 Inch | 914.4 Millimeter
Roller Diameter
5 Inch | 127 Millimeter
Overall Width
6 Inch | 152.4 Millimeter
Mounting Distance On Roller Axis
41.625 Inch | 1057.275 Millimeter
Overall Length
41.625 Inch | 1057.275 Millimeter
Roller Width
37.375 Inch | 949.325 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh