MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
C4-20CTI-48
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
C4-20CTI-48 IMPACT CHANNEL INSET IDLER, CEMA C4 20DEG 48" CI TR CEMA C 36" W BLT (SMARTCATALOG)
Conveyor Idler Assembly; 48" Belt Width; 4" Roller Diameter; Impact Channel Inset Idler; 20 Degree; Side Mount; CEMA C; Steel Roller Material; Ball Bearing; No Relubricatable
Part #
C4-20CTI-48
BDI #
26386977
Details
1252.38
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Idlers/Conveyor-Idler-Assembly/C4-20CTI-48/p/26386977
Your Price
$ 1,252.38 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
24101717
EAN
697950167022
Weight / US pound
1
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Idler Conveyor
Manufacturer URL
https://www.martinsprocket.com
Product Detail
Conveyor Idler Assembly
Product Specification
48" Belt Width; 4" Roller Diameter; Impact Channel Inset Idler; 20 Degree; Side Mount; CEMA C; Steel Roller Material; Ball Bearing; No Relubricatable
Long Description
Conveyor Idler Assembly; 48" Belt Width; 4" Roller Diameter; Impact Channel Inset Idler; 20 Degree; Side Mount; CEMA C; Steel Roller Material; Ball Bearing; No Relubricatable