Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

C5-31LSRRD-30 https://www.bdiexpress.com/medias/INDPRPASSYXX-IDLR-CNVR-LS-RD-300x300.jpg?context=bWFzdGVyfHJvb3R8ODk3NXxpbWFnZS9qcGVnfGFHVXpMMmhsTlM4NU5qYzJNVGt3T0RFd01UUXlMbXB3Wnd8MDU3MjNhOGNhMDJlMWNmMmRmNjc5ZWIzMDE4OGU5ZmVlOGY4MWYxNDQyMWJjZjYzMmQ0ODIwMzhiZGFmMDQ2ZA
23145013 Conveyor Idler Assembly 

PRECISION PULLEY PRECISION PULLEY

C5-31LSRRD-30

Description

C5-31LSRRD-30 RETURN IDLER ; LIVE SHFT RBR DISC 30" BELT W 5" RLR 31D

30" Belt Width; 5" Roller Diameter; Live Shaft Return; 0 Degree Trough Angle; CEMA C; Direct Mount; Rubber Disc Roller Material; Ball Bearing; Non-Relubricatable

Part #

C5-31LSRRD-30

BDI #
23145013

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
PRECISION PULLEY
Minimum Buy Quantity
N/A
UNSPSC
24101717
Weight / Kilogram
16.502
Product Group - BDI
M00134
Product Name
Idler Assembly
Product Type
Live Shaft Return
Troughing Angle
0 Degree
Mounting Method
Direct Mount
Number of Rollers
1
CEMA Class
CEMA C
Roller Material
Rubber Disc
Bearing Type
Ball Bearing
Relubricatable
No
Inch - Metric
Inch
Other Features
1-15/16 Inch Shaft
Category - BDI
Conveyor Idler Assembly
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Idler Conveyor
Manufacturer URL
Weight / LBS
36
Long Description
30" Belt Width; 5" Roller Diameter; Live Shaft Return; 0 Degree Trough Angle; CEMA C; Direct Mount; Rubber Disc Roller Material; Ball Bearing; Non-Relubricatable
Roller Width
32.875 Inch | 835.025 Millimeter
Belt Width
30 Inch | 762 Millimeter
Overall Length
42.5 Inch | 1079.5 Millimeter
Roller Diameter
5 Inch | 127 Millimeter
Overall Height
5 Inch | 127 Millimeter
Overall Width
5 Inch | 127 Millimeter
Mounting Distance On Roller Axis
39 Inch | 990.6 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh