MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
C5-RRD-18-4
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
C5-RRD-18-4 RUBBER DISC RETURN ; CEMA C RUBBER
Idler Assembly, Conveyor; 18" Belt Width; 5" Roller Diameter; Return; 0 Degree; Top Mount; CEMA C; Rubber Disc Roller Material; Ball Bearing; No Relubricatable
Part #
C5-RRD-18-4
BDI #
21986200
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Idlers/Conveyor-Idler-Assembly/C5-RRD-18-4/p/21986200
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101717
Weight / Kilogram
10.431
EAN
0697950844862
Product Group - BDI
M00134
Product Name
Idler Assembly
Product Type
Return
Troughing Angle
0 Degree
Mounting Method
Top Mount
Number of Rollers
1
CEMA Class
CEMA C
Roller Material
Rubber Disc
Bearing Type
Ball Bearing
Relubricatable
No
Inch - Metric
Inch
Category - BDI
Conveyor Idler Assembly
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Conveyor
Manufacturer URL
https://www.martinsprocket.com
Long Description
Idler Assembly, Conveyor; 18" Belt Width; 5" Roller Diameter; Return; 0 Degree; Top Mount; CEMA C; Rubber Disc Roller Material; Ball Bearing; No Relubricatable
Mounting Distance Across Roller Axis
3.5 Inch | 88.9 Millimeter
Roller Diameter
5 Inch | 127 Millimeter
Overall Height
7 Inch | 177.8 Millimeter
Overall Length
29 Inch | 736.6 Millimeter
Roller Width
21.13 Inch | 536.702 Millimeter
Belt Width
18 Inch | 457.2 Millimeter
Base to Center Roll Height
7 Inch | 177.8 Millimeter
Mounting Distance On Roller Axis
27 Inch | 685.8 Millimeter
Base to Roller Center
4.5 Inch | 114.3 Millimeter
Overall Width
6 Inch | 152.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh