23148035
Conveyor Idler Assembly
PRECISION PULLEY
PRECISION PULLEY
C6-10VR-24SB-7
PRECISION PULLEY PRECISION PULLEY
Description
C6-10VR-24SB-7 V-RETURN IDLER ; 24" BELT W 6" RLR 10DEG
24" Belt Width; 6" Roller Diameter; V-Return; 10 Degree Trough Angle; CEMA C; Top Mount; Steel Roller Material; Ball Bearing; Non-Relubricatable
Part #
C6-10VR-24SB-7
BDI #
23148035
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Idlers/Conveyor-Idler-Assembly/C6-10VR-24SB-7/p/23148035
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101717
Weight / Kilogram
26.308
Product Group - BDI
M00134
Product Name
Idler Assembly
Product Type
V-Return
Troughing Angle
10 Degree
Mounting Method
Top Mount
Number of Rollers
2
CEMA Class
CEMA C
Roller Material
Steel
Bearing Type
Ball Bearing
Relubricatable
No
Inch - Metric
Inch
Other Features
Drop Bracket Mounting
Category - BDI
Conveyor Idler Assembly
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Manufacturer Item Number
C6-10VR-24SB-7
Weight / LBS
55
Long Description
24" Belt Width; 6" Roller Diameter; V-Return; 10 Degree Trough Angle; CEMA C; Top Mount; Steel Roller Material; Ball Bearing; Non-Relubricatable
Overall Length
35 Inch | 889 Millimeter
Belt Width
24 Inch | 609.6 Millimeter
Mounting Distance Across Roller Axis
4 Inch | 101.6 Millimeter
Overall Height
15.375 Inch | 390.525 Millimeter
Roller Diameter
6 Inch | 152.4 Millimeter
Roller Width
13.625 Inch | 346.075 Millimeter
Overall Width
10.5 Inch | 266.7 Millimeter
Mounting Distance On Roller Axis
33 Inch | 838.2 Millimeter
Roller Span Length
27.375 Inch | 695.325 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh