Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

D5-FSA-36SB https://www.bdiexpress.com/medias/INDPRPASSYXX-IDLR-CNVR-FSA-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NTEyOXxpbWFnZS9qcGVnfGFETXhMMmd3Tnk4NU5qYzJNVGcxTWpBMk9ERTBMbXB3Wnd8MWI0OTg5Njk5NmU2OGM2YmFhMGUwZGI1ZjA1YmNhYTVmMWY1YmNiMmExNjc1OTgxNTUzNGI3NTg0NTU1MjFmZA
23142253 Conveyor Idler Assembly 

PRECISION PULLEY PRECISION PULLEY

D5-FSA-36SB

Description

D5-FSA-36SB FLAT CARRIER IDLER ; SELF-ALIGNING 36" BELT W 5" RLR

36" Belt Width; 5" Roller Diameter; Flat Carrier Self Aligner; 0 Degree Trough Angle; CEMA D; Base Mount; Steel Roller Material; Ball Bearing; Non-Relubricatable

Part #

D5-FSA-36SB

BDI #
23142253

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
PRECISION PULLEY
Minimum Buy Quantity
N/A
UNSPSC
24101717
Weight / Kilogram
46.72
Product Group - BDI
M00134
Product Name
Idler Assembly
Product Type
Flat Carrier Self Aligner
Troughing Angle
0 Degree
Mounting Method
Base Mount
Number of Rollers
1
CEMA Class
CEMA D
Roller Material
Steel
Bearing Type
Ball Bearing
Relubricatable
No
Inch - Metric
Inch
Other Features
With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Category - BDI
Conveyor Idler Assembly
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Idler Conveyor
Manufacturer URL
Manufacturer Item Number
D5-FSA-36SB
Weight / LBS
120
Long Description
36" Belt Width; 5" Roller Diameter; Flat Carrier Self Aligner; 0 Degree Trough Angle; CEMA D; Base Mount; Steel Roller Material; Ball Bearing; Non-Relubricatable
Overall Height
12.2 Inch | 309.88 Millimeter
Overall Length
47 Inch | 1193.8 Millimeter
Roller Width
39.375 Inch | 1000.125 Millimeter
Base to Center Roll Height
9.875 Inch | 250.825 Millimeter
Belt Width
36 Inch | 914.4 Millimeter
Mounting Distance Across Roller Axis
6 Inch | 152.4 Millimeter
Mounting Distance On Roller Axis
45 Inch | 1143 Millimeter
Base to Roller Center
7.375 Inch | 187.325 Millimeter
Roller Diameter
5 Inch | 127 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh